Zoro Homepage

Table Truck, 3 Shelf, 39x60x36

  • Mfr # 65200-1P

  • Zoro # G2295478


product price: $511.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Silver
Load Capacity
1000 lb
Number of Shelves
2
Includes
(4) Posts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65200-1P
Zoro #
G2295478
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
39 7/8 in
Caster Dia.
5 in
Overall Length
60"
Overall Width
60 in
Overall Depth
36 in
Caster Wheel Diameter
5 in

Description

Wire Shelving Unit, Steel, Chrome, Silver, Overall Depth 36 in, Overall Height 39 7/8 in, Overall Width 60 in, Caster Wheel/Configuration (4) Swivel, Caster Wheel/Tread Material Rubber, Caster Wheel Diameter 5 in, Load Capacity per Shelf 300 lb, Whole Unit Load Capacity 600 lb, Number of Shelves 2, Shelf Adjustment Type Split Sleeve, Shelf Adjustment Increments 1 in, Shelving Configuration Standalone, Adjustability Adjustable, Includes (4) Posts, Post Shape Round, Recommended Environments Dry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.