Wilderness Collapsible Folding Wagon, Brown & Gray
- Mfr # 740-00-297-000-0
- Zoro # G316454778
Key Features
Specifications
Details
- MFR #
- 740-00-297-000-0
- Zoro #
- G316454778
- UPC #
- 99967552073
- Country of Origin
- China
- Color
- Brown
- Item
- Wilderness Collapsible Folding Wagon, (Brown & Gray)
- Deck Type
- Beach Wagon
Dimensions
- Overall Height
- 14.3 in
- Overall Length
- 33 in
- Overall Width
- 18.2 in
Description
What's better than a beach day? A beach day made simpler. Gone are the days of trudging through sand juggling armfuls of beach equipment: our spacious, collapsible Wilderness Wagon will efficiently transport all your beach and game day essentials, leaving your hands free for adventure. Load it with towels and sunscreen for a day in the sun, or stock it with bats and balls to bring to the next game. Featuring a telescoping handle, wheels with a locking switch, and a storage cover with a carry handle, the Wilderness Wagon will make your outdoor excursions simple from start to finish.
- Wheels have a locking switch
- Aluminum frame with durable polyester covering
- Quick and easy set-up
- Storage cover with carry handle and exterior pocket to hold folded floor panel when not in use
- Telescoping handle
- Opens to 33" L x 18.2" W x 14.3" H
- Maximum weight capacity, 225 lbs. (Not intended for transport of people or pets/animals.)
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.