Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Table Truck, 3Shelf, 39x36x24

  • Mfr # 65120-IP

  • Zoro # G2289126


product price: $365.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Silver
Load Capacity
1000 lb
Number of Shelves
3
Overall Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65120-IP
Zoro #
G2289126
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Depth
24 in
Caster Dia.
5 in
Overall Height
39 7/8 in
Overall Width
36 in
Overall Length
36"
Caster Wheel Diameter
5 in

Details

Material
Steel
Color
Silver
Load Capacity
1000 lb
Item
Wire Shelving Unit
Number of Shelves
3
Shelf Adjustments
1 in
Wire Shelf Adjustment Type
Split Sleeve
Includes
(4) Posts
Caster Material
Rubber
Wire Shelving Finish
Chromate
Caster Type
(4) Swivel
No. of Shelves
3
Wire Shelving Type
Mobile
Wire Shelving Material
Steel
Caster Configuration
(4) Swivel
Shelf Capacity
250 lb
Finish
Chrome
Recommended Environments
Dry
Shelf Adjustment Increments
1 in
Post Shape
Round
Shelf Adjustment Type
Split Sleeve
Whole Unit Load Capacity
750 lb
Caster Wheel/Tread Material
Rubber
Caster Wheel/Configuration
(4) Swivel
Adjustability
Adjustable
Shelving Configuration
Standalone
Load Capacity per Shelf
250 lb

Description

Wire Shelving Unit, Steel, Chrome, Silver, Overall Depth 24 in, Overall Height 39 7/8 in, Overall Width 36 in, Caster Wheel/Configuration (4) Swivel, Caster Wheel/Tread Material Rubber, Caster Wheel Diameter 5 in, Load Capacity per Shelf 250 lb, Whole Unit Load Capacity 750 lb, Number of Shelves 3, Shelf Adjustment Type Split Sleeve, Shelf Adjustment Increments 1 in, Shelving Configuration Standalone, Adjustability Adjustable, Includes (4) Posts, Post Shape Round, Recommended Environments Dry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.