Zoro Homepage

Tote Box Divider Box, .44 cu ft, Black, Polypropylene

  • Mfr # TB93030CAS

  • Zoro # G0596541


product price: $62.89
/ea

Key Features

Color
Black
Load Capacity
25 lb
Material
Polypropylene
Overall Width
17 in
Overall Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB93030CAS
Zoro #
G0596541
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
17 in
Overall Height
3 in

Details

Color
Black
Load Capacity
25 lb
Material
Polypropylene
Item
Divider Box
Volume Capacity
.44 cu ft
Type
Tote Box

Description

Storage Tote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.