Zoro Homepage

Truck Dolly Frame, Aluminum, 24X60, Ea

  • Mfr # D2460NP

  • Zoro # G0593638


product price: $357.99
/ea
Free Shipping & Returns

Key Features

Platform Length
60"
Platform Material
Aluminum
Platform Width
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2460NP
Zoro #
G0593638
UPC #
-
Country of Origin
United States

Dimensions

Platform Length
60"
Platform Width
24"

Details

Item
Truck Dolly Frame,Aluminum,24X60,Ea
Platform Material
Aluminum

Description

Truck Dolly Frame,Aluminum,24X60,Ea

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.