Shop METRO
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Utility Cart, Gry, 26 1/4"W, 400 lb Cap, SS
- Mfr # MW208L
- Zoro # G124943556
product price:Â
$
2,146.99
/ea
Key Features
Includes
(2) Stainless Steel Handles, (4) Wheels
Overall Width
26 1/4 in
Overall Length
38 in
Shelf Height
1 1/2 in
Number of Bins
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MW208L
- Zoro #
- G124943556
- UPC #
- 041105015575
- Country of Origin
- Mexico
- Includes
- (2) Stainless Steel Handles, (4) Wheels
- Item
- Laboratory Utility Cart
- Number of Bins
- 0
- Distance Between Shelves
- 27 in
- ADA Compliant
- Not ADA Compliant
- Maximum Load Capacity
- 400 lb
- Color
- Gray
- Distance Between Middle and Bottom Shelf
- 13 1/2 in
- Number of Shelves
- 3
- Product Type
- Lab Cart
- Capacity per Shelf
- 1,000 lb
- For Use With
- Laboratory Supplies, Pharmaceutical Supplies
- Storage Drawer
- No Storage Drawer
- Number of Compartments
- 1
- Wire Color
- Gray
- Compatible Product Type
- Laboratory Supplies, Pharmaceutical Supplies
Dimensions
- Overall Width
- 26 1/4 in
- Overall Length
- 38 in
- Shelf Height
- 1 1/2 in
- Shelf Length
- 36 in
- Wheel Diameter
- 5 in
- Shelf Width
- 24 in
- Overall Height
- 39 1/2 in
- Length
- 38 in
Description
Utility Cart,Gry,26 1/4"W,400 lb Cap,SS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.