Shop METRO
See all product information
Create Account
Utility Cart, Gry, SS, 400 lb Cap, 20 1/4"W
- Mfr # MW104L
- Zoro # G724958585
product price:Â
$
1,559.99
/ea
Free Shipping & Returns
Key Features
Overall Length
32 in
Overall Width
20 1/4 in
Includes
(2) Stainless Steel Handles, (4) Wheels
For Use With
Laboratory Supplies, Pharmaceutical Supplies
Number of Compartments
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MW104L
- Zoro #
- G724958585
- UPC #
- 041105015544
- Country of Origin
- Mexico
Dimensions
- Overall Length
- 32 in
- Overall Width
- 20 1/4 in
- Wheel Diameter
- 5 in
- Shelf Height
- 1 1/2 in
- Shelf Length
- 30 in
- Shelf Width
- 18 in
- Overall Height
- 39 1/2 in
- Length
- 32 in
Details
- Item
- Laboratory Utility Cart
- Includes
- (2) Stainless Steel Handles, (4) Wheels
- For Use With
- Laboratory Supplies, Pharmaceutical Supplies
- Number of Compartments
- 1
- Number of Shelves
- 2
- Color
- Gray
- ADA Compliant
- Not ADA Compliant
- Storage Drawer
- No Storage Drawer
- Product Type
- Lab Cart
- Distance Between Shelves
- 27 in
- Number of Bins
- 0
- Maximum Load Capacity
- 400 lb
- Capacity per Shelf
- 1,000 lb
- Wire Color
- Gray
- Compatible Product Type
- Laboratory Supplies, Pharmaceutical Supplies
Description
Utility Cart,Gry,SS,400 lb Cap,20 1/4"W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.