Shop METRO
See all product information
Create Account
Utility Cart, Gry, SS, 400 lb Cap, 26 1/4"W
- Mfr # MW108L
- Zoro # G324958930
product price:Â
$
1,720.99
/ea
Free Shipping & Returns
Key Features
Overall Width
26 1/4 in
Includes
(2) Stainless Steel Handles, (4) Wheels
Overall Length
38 in
Wheel Diameter
5 in
For Use With
Laboratory Supplies, Pharmaceutical Supplies
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MW108L
- Zoro #
- G324958930
- UPC #
- 041105015568
- Country of Origin
- Mexico
- Item
- Laboratory Utility Cart
- Includes
- (2) Stainless Steel Handles, (4) Wheels
- For Use With
- Laboratory Supplies, Pharmaceutical Supplies
- Color
- Gray
- Number of Bins
- 0
- Product Type
- Lab Cart
- ADA Compliant
- Not ADA Compliant
- Number of Shelves
- 2
- Maximum Load Capacity
- 400 lb
- Capacity per Shelf
- 1,000 lb
- Distance Between Shelves
- 27 in
- Storage Drawer
- No Storage Drawer
- Number of Compartments
- 1
- Wire Color
- Gray
- Compatible Product Type
- Laboratory Supplies, Pharmaceutical Supplies
Dimensions
- Overall Width
- 26 1/4 in
- Overall Length
- 38 in
- Wheel Diameter
- 5 in
- Shelf Length
- 36 in
- Overall Height
- 39 1/2 in
- Shelf Height
- 1 1/2 in
- Shelf Width
- 24 in
- Length
- 38 in
Description
Utility Cart,Gry,SS,400 lb Cap,26 1/4"W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.