Shop METRO
See all product information
Create Account
Utility Cart, Silver, 18"W, 900 lb Cap, SS
- Mfr # MCP316-1830FF-3
- Zoro # G524942685
product price:Â
$
1,975.99
/ea
Free Shipping & Returns
Key Features
Includes
(4) Wheels
Overall Length
30 in
Overall Height
39 in
Shelf Height
1 1/2 in
Product Type
Laboratory Cart
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCP316-1830FF-3
- Zoro #
- G524942685
- UPC #
- 041105038772
- Country of Origin
- Mexico
- Includes
- (4) Wheels
- Item
- Laboratory Utility Cart
- Product Type
- Laboratory Cart
- ADA Compliant
- Not ADA Compliant
- Capacity per Shelf
- 800 lb
- Number of Compartments
- 1
- Storage Drawer
- No Storage Drawer
- Number of Bins
- 0
- For Use With
- Laboratory and Cleanroom Applications
- Distance Between Shelves
- 27 in
- Number of Shelves
- 3
- Distance Between Middle and Bottom Shelf
- 13 1/2 in
- Color
- Silver
- Maximum Load Capacity
- 900 lb
- Wire Color
- Silver
- Compatible Product Type
- Laboratory and Cleanroom Applications
Dimensions
- Overall Length
- 30 in
- Overall Height
- 39 in
- Shelf Height
- 1 1/2 in
- Shelf Width
- 18 in
- Overall Width
- 18 in
- Shelf Length
- 30 in
- Wheel Diameter
- 5 in
- Length
- 30 in
Description
Utility Cart,Silver,18"W,900 lb Cap,SS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.