Shop METRO

Utility Cart, Polymer/304 Stainless Steel, 900 lb Load Capacity, 4 Shelves, 60" L, 62 in W, 67 in H

  • Mfr # MX-2460F-68-M4
  • Zoro # G3494709

product price: 
$
1,523.00
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
67 in
Overall Length
60"
Overall Width
62 in
Material
Polymer/304 Stainless Steel
Color
Blue/Taupe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MX-2460F-68-M4
Zoro #
G3494709
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
67 in
Overall Length
60"
Overall Width
62 in
Caster Dia.
5 in
Overall Depth
26 in
Shelf Length
60 in
Shelf Width
60 in
Caster Wheel Diameter
5 in
Shelf Depth
24 in

Details

Material
Polymer/304 Stainless Steel
Color
Blue/Taupe
Load Capacity
900 lb
Item
Utility Cart
Adjustable Increments
1 in
Number of Shelves
4
Shelving Style
Open
Shelving Type
Mobile
Standards
NSF
Shelf Capacity
225 lb
Load Cap. per Shelf
225 lb.
Caster Type
(2) Swivel, (2) Swivel with Brake
Shelf Style
Solid
Caster Material
Polyurethane
Capacity per Shelf
225 lb.
Distance Between Shelves
17 in
Item - Shelving
Plastic Shelving
Shelving Frame Material
Steel
No. of Shelves
4
Shelf Adjustments
1 in
Includes
Removable Polymer Mats
Caster Configuration
(2) Swivel, (2) Swivel with Brakes
Finish
Unfinished
Shelving Material
Antimicrobial Polymer
Finish - Shelving and Racks
Unfinished
Caster Wheel Type
Flat Free
Non-Marking
Yes
Recommended Environments
Dry, Harsh, Wet
Caster Wheel/Configuration
(2) Swivel Casters, (2) Swivel Casters with Brakes
Caster Wheel/Tread Material
Polyurethane
Resistance Properties
Antimicrobial; Corrosion-Resistant
Adjustability
Adjustable
Whole Unit Load Capacity
900 lb
Shelving Configuration
Standalone
Non-Marking Casters
Yes
Shelf Adjustment Increments
1 in
NSF Certified
Yes
Caster Mounting Type
Stem
Load Capacity per Shelf
225 lb
Shell Material
Polymer, 304 Stainless Steel

Description

Utility Cart, Overall Depth 26 in, Overall Height 67 in, Overall Width 62 in, Shelf Style Solid, Shelf Depth 24 in, Shelf Width 60 in, Shelving Configuration Standalone, Shelf Adjustment Increments 1 in, Number of Shelves 4, Load Capacity per Shelf 225 lb, Whole Unit Load Capacity 900 lb, Mounting Type Wedge Connector, Caster Wheel Type Flat Free, Caster Mounting Type Stem, Caster Wheel/Configuration (2) Swivel Casters, (2) Swivel Casters with Brakes, Caster Wheel/Tread Material Polyurethane

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.