Shop TRILOGIQ
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
4-Level Mobile Shelves 2 Flanges Per Level.
- Mfr # 21626-03
- Zoro # G523532955
product price:Â
$
1,426.99
/ea
Key Features
Finish
Matte
Color
Gray/ black fittings
Top Thickness
1/2 in
Material
Graphit
Workbench/Table Surface Material
White PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21626-03
- Zoro #
- G523532955
- UPC #
- -
- Country of Origin
- United States
- Finish
- Matte
- Color
- Gray/ black fittings
- Material
- Graphit
- Workbench/Table Surface Material
- White PVC
- Load Capacity
- 500lbs
- Frame Material
- Aluminum Tube
- Assembled/Unassembled
- Assembled
- Caster Type
- swivel w/ brake
Dimensions
- Top Thickness
- 1/2 in
- Caster Dia.
- 4 in
- Overall Width
- 35 in
- Overall Height
- 54 in
- Overall Length
- 20 in
Description
A versatile, high-capacity shelving solution, the 4-Level Mobile Shelf with 2 Flanges per Level is designed to enhance organization, efficiency, and mobility in industrial and logistical environments. Whether used in warehouses, workshops, or production facilities, this shelving unit provides secure storage and smooth transport for tools, materials, and equipment. Lightweight and Durable Construction Built with a modular aluminum structure, this shelving unit is 40% lighter than conventional steel models, making it easier to handle and reposition while maintaining exceptional strength and durability. The lightweight design improves maneuverability, while the robust build ensures long-lasting performance in demanding workspaces. Secure and Spacious Shelving Equipped with four storage levels, each featuring 1/2" panels, this unit provides a smooth, durable, and impact-resistant surface. The rounded, non-aggressive edges help protect surrounding walls, equipment, and materials from damage, ensuring a safer and more efficient work environment. Flange Protection for Added Security Each level is designed with two protective flanges on the front and rear sides, preventing items from slipping or falling during movement. This added security ensures stability and keeps materials organized, making it ideal for fast-paced workspaces where safety and efficiency are a priority. Effortless Mobility and Stability Designed for smooth and reliable transport, the shelving unit features two swivel casters and two swivel casters with brakes. The reinforced caster system allows for seamless movement across various surfaces, while the locking brakes ensure stability when stationary. The casters are mounted on durable plates, providing maximum strength and long-term performance even under heavy loads.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.