Shop TRILOGIQ
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
3-Level Shelf Cart 3 Flanges Per Level With Fifo Level And Horizontal Hand Bar.
- Mfr # 49A-13
- Zoro # G423532970
product price:
$
1,400.99
/ea
Key Features
Caster Type
swivel w/ brake
Caster Dia.
4 in
Overall Height
47 in
Overall Length
28 in
Color
Gray/ black fittings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 49A-13
- Zoro #
- G423532970
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Caster Dia.
- 4 in
- Overall Height
- 47 in
- Overall Length
- 28 in
- Overall Width
- 35 in
- Top Thickness
- 1/2 in
Details
- Caster Type
- swivel w/ brake
- Color
- Gray/ black fittings
- Material
- Graphit
- Load Capacity
- 500lbs
- Assembled/Unassembled
- Assembled
- Finish
- Matte
- Frame Material
- Aluminum Tube
- Workbench/Table Surface Material
- White PVC
Description
The 3-Level Shelf Cart with 3 Flanges Per Level and Roller Tracks is expertly designed to streamline material handling and organization in dynamic industrial environments. Combining lightweight durability, efficient roller tracks, and spacious tiers, this trolley is the perfect solution for boosting productivity and maintaining a clutter-free workspace. ● Maximized Storage and Organization: Featuring three spacious levels, including a roller track level, this trolley is ideal for organizing tools, parts, and materials. It ensures efficient handling and keeps items easily accessible, reducing workflow interruptions. ● Enhanced Productivity: The tiered structure, combined with roller tracks, allows for smooth movement of bins and materials, making sorting, packing, and transporting more efficient. The three flanges per level prevent objects from falling during movement while also creating designated spaces for secure picking and organizing, ensuring uninterrupted workflows. ● Effortless Mobility: High-quality swivel casters ensure smooth and reliable movement, even in tight spaces. The built-in braking system provides stability during stationary tasks, making it perfect for both transport and on-site operations. ● Safety and Damage Prevention: The modular design includes smooth edges, reinforced surfaces, and flanged levels to protect your tools, equipment, and surrounding environment from damage, even in high-traffic areas.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.