Utility Cart, Polymer, 400 lb Load Capacity, 2 Shelves, 32 1/2 in L, 21 1/2 in W, 41" H

  • Mfr # BC2030-2DG

  • Zoro # G5151839


product price:  $250.99
/ea
Free Shipping & Returns

Key Features

Overall Height
41"
Overall Length
32 1/2 in
Overall Width
21 1/2 in
Material
Polymer
Load Capacity
400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BC2030-2DG
Zoro #
G5151839
UPC #
041105432150
Country of Origin
Mexico

Dimensions

Overall Height
41"
Overall Length
32 1/2 in
Overall Width
21 1/2 in
Top Shelf Height
35 1/2 in
Shelf Length
32 1/2 in
Shelf Width
21 1/2 in
Lip Height
2 3/4 in
Caster Width
1 in
Handle Height
41 in

Details

Material
Polymer
Load Capacity
400 lb
Item
Utility Cart
Wheel Type
4" Dia. Thermoplastic Rubber
Adjustable Increments
1 in
Number of Shelves
2
Standards
NSF
Electrical Included
No
Leg Color
Silver
Caster Material
Thermoplastic Rubber
Shelf Color
Gray
Handle Included
Yes
Capacity per Shelf
200 lb
Non-Marking
No
Caster Type
(4) Swivel
Shelf Material
High Density Polyethylene
Distance Between Shelves
24 in
Leg Material
Chrome Plated

Description

Utility Cart

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.