Shop METRO

Utility Cart, Polymer/304 Stainless Steel, 900 lb Load Capacity, 5 Shelves, 36" L, 38 in W, 79 in H

  • Mfr # MX-1836GF-68-M5
  • Zoro # G3494569

product price: 
$
1,182.00
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
79 in
Overall Length
36"
Overall Width
38 in
Material
Polymer/304 Stainless Steel
Color
Blue/Taupe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MX-1836GF-68-M5
Zoro #
G3494569
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
79 in
Overall Length
36"
Overall Width
38 in
Shelf Length
36 in
Overall Depth
20 in
Shelf Width
36 in
Caster Dia.
5 in
Caster Wheel Diameter
5 in
Shelf Depth
18 in

Details

Material
Polymer/304 Stainless Steel
Color
Blue/Taupe
Load Capacity
900 lb
Item
Utility Cart
Adjustable Increments
1 in
Number of Shelves
5
Capacity per Shelf
180 lb.
Shelving Type
Mobile
Shelving Style
Open
No. of Shelves
5
Shelf Style
Solid; (4) Ventilated
Includes
Removable Polymer Mats
Shelving Frame Material
Steel
Standards
NSF
Caster Material
Polyurethane
Distance Between Shelves
15 in
Finish
Unfinished
Finish - Shelving and Racks
Unfinished
Load Cap. per Shelf
180 lb.
Shelf Adjustments
1 in
Shelving Material
Antimicrobial Polymer
Shelf Capacity
180 lb
Item - Shelving
Plastic Shelving
Caster Type
(2) Swivel, (2) Swivel with Brake
Caster Configuration
(2) Swivel, (2) Swivel with Brakes
Non-Marking
Yes
Caster Wheel Type
Flat Free
NSF Certified
Yes
Shelving Configuration
Standalone
Caster Mounting Type
Stem
Resistance Properties
Antimicrobial; Corrosion-Resistant
Caster Wheel/Configuration
(2) Swivel Casters, (2) Swivel Casters with Brakes
Adjustability
Adjustable
Non-Marking Casters
Yes
Recommended Environments
Dry, Harsh, Wet
Shelf Adjustment Increments
1 in
Whole Unit Load Capacity
900 lb
Load Capacity per Shelf
180 lb
Caster Wheel/Tread Material
Polyurethane
Shell Material
Polymer, 304 Stainless Steel
Wire Color
Blue/Taupe

Description

Utility Cart, Overall Depth 20 in, Overall Height 79 in, Overall Width 38 in, Shelf Style Solid; (4) Ventilated, Shelf Depth 18 in, Shelf Width 36 in, Shelving Configuration Standalone, Shelf Adjustment Increments 1 in, Number of Shelves 5, Load Capacity per Shelf 180 lb, Whole Unit Load Capacity 900 lb, Mounting Type Wedge Connector, Caster Wheel Type Flat Free, Caster Mounting Type Stem, Caster Wheel/Configuration (2) Swivel Casters, (2) Swivel Casters with Brakes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.