Shop DURHAM MFG

Utility Cart with Flush Metal Shelves, Steel, 4,000 lb Load Capacity, 2 Shelves, 52 in L

  • Mfr # HET-3048-2-95
  • Zoro # G0473755

product price: 
$
604.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
38 1/2 in
Overall Length
52 in
Overall Width
30 1/4 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HET-3048-2-95
Zoro #
G0473755
UPC #
714334052818
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
4,000 lb
Item
Utility Cart with Flush Metal Shelves
Wheel Type
6" x 2" Phenolic
Handle Type
Flat
Number of Shelves
2
Handle Included
Yes
Finish
Powder Coated
Gauge
14 ga
Includes
Formed Steel Handle
Assembled/Unassembled
Assembled
Distance Between Shelves
26-3/4 in
Utility Cart Shelf Style
Flush
Utility Cart Item
Heavy Duty Service Truck
Cart Shelf Style
Flush
Caster Type
(2) Rigid, (2) Swivel
Electrical Included
No
Capacity per Shelf
2,000 lb
Caster Material
Phenolic
Non-Marking
No
Number of Compartments
0
Construction
Welded Steel
Distance Between Top and Middle Shelf
26-3/4"
Number of Drawers
0
Type
Heavy Duty
Platform Surface
Smooth
Caster Brake Type
No Brake Included
Caster Wheel Tread Type/Material
Standard Phenolic
Caster Wheel/Tread Material
Phenolic
Shelf Adjustability
Fixed
Lip Style
Flush
Caster/Wheel Mounting Location
Standard
Caster Wheel Type
Standard
Caster Mounting Type
Plate
Includes Electrical Outlets
No
Method of Construction
Welded
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Power Indicator
No
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
38 1/2 in
Overall Length
52 in
Overall Width
30 1/4 in
Shelf Length
48 in
Top Shelf Height
37 in
Lip Height
1-1/2 in
Caster Dia.
6 in
Caster Width
2 in
Shelf Width
30 in
Handle Height
37 7/16 in
Caster Wheel Dia.
6 in
Shelf LxW
48 in x 30 in
Caster Wheel Width
2 in
Overall LxWxH
51 7/8 in x 30 1/4 in x 38 1/2 in
Top Shelf Lip Height
1 1/2 in
Wire Rope Length
52 in
Length
52 in

Description

Utility Cart, Load Capacity 4,000 lb, Steel Traction Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 52 in, Overall Width 30 in, Number of Shelves 2, Capacity per Shelf 2,000 lb, Distance Between Shelves 27 in, Shelf Length 48 in, Shelf Width 30 in, Includes Formed Steel Handle, Handle Height 37 7/16 in, Top Shelf Height 37 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.