This item is Discontinued.

Metro Utility Cart, Wire, 3 Shelves, 375 lb. MW703

Utility Cart, Wire, 3 Shelves, 375 lb. (Discontinued)

  • Mfr # MW703
  • Zoro # G6711826
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MW703
Zoro #
G6711826
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
38"
Overall Length
32"
Overall Width
18"
Caster Dia.
4 in
Shelf Width
18"
Shelf Length
30"
Caster Size (In.)
4
Overall Width (In.)
18
Shelf Width (In.)
18
Overall Height (In.)
38

Details

Material
Wire
Color
Silver
Load Capacity
375 lb.
Item
Utility Cart
Adjustable Increments
1"
Number of Shelves
3
Caster Material
Rubber
Caster Type
(4) Swivel
Distance Between Shelves
10"
Finish
Chrome
Includes
3 Wire Chrome Shelves and Donut Bumpers
Standards
NSF
Load Cap. per Shelf
125 lb
Capacity per Shelf
125 lb.
Handle Included
Yes
Load Capacity (Lb.)
375

Description

Utility Cart, Overall Length 32 in, Finish Chrome, Color Silver, Caster Type (4) Swivel, Material Wire, Number of Shelves 3, Overall Height 38 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.