Utility Cart with Antimicrobial Lipped Plastic Shelves, Polymer (Shelf), 300 lb Load Capacity
Mfr # MY1627-24BU
Zoro # G5269126
product price:Â $221.99
/ea
Free Shipping & Returns
Key Features
Overall Height
35 1/2 in
Overall Length
31 1/2 in
Overall Width
18 1/2 in
Material
Polymer (Shelf)
Color
Blue (Shelf), Silver (Leg)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MY1627-24BU
Zoro #
G5269126
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Height
35 1/2 in
Overall Length
31 1/2 in
Overall Width
18 1/2 in
Caster Width
1 in
Top Shelf Height
35 3/4 in
Shelf Length
28 5/16 in
Caster Dia.
4"
Handle Height
35 1/2 in
Shelf Width
18 1/4 in
Lip Height
3/8 in
Bottom Shelf Lip Height
7/16 in
Shelf LxW
28-5/16 in x 18-1/4 in
Caster Wheel Dia.
4 in
Top Shelf Lip Height
7/16 in
Shelf Lip Height
7/16 in
Overall LxWxH
31-1/2 in x 18-1/2 in x 35-1/2 in
Description
Utility Cart, Number of Shelves 2, Lip Style 4-Sided Lipped, Load Capacity 300 lb, Shelf Length 28 in, Shelf Width 18 in, Top Shelf Height 36 in, Distance Between Shelves 24 in, Handle Type Flat, Handle Height 35 1/2 in, Caster Brake Type No Brake Included, Caster Wheel/Tread Material Thermoplastic Rubber, Caster Wheel Dia. 4 in, Caster/Wheel Configuration (4) Swivel, Lip Height 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.