Utility Cart with Antimicrobial Lipped Plastic Shelves, Polymer (Shelf), 400 lb Load Capacity

  • Mfr # MY2636-25BU

  • Zoro # G5261164


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Overall Height
37 in
Overall Length
40 1/2 in
Overall Width
28 in
Material
Polymer (Shelf)
Color
Blue (Shelf), Silver (Leg)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MY2636-25BU
Zoro #
G5261164
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
37 in
Overall Length
40 1/2 in
Overall Width
28 in
Shelf Length
37 in
Caster Width
1 in
Handle Height
35 1/2 in
Shelf Width
27 5/8 in
Top Shelf Height
36 5/8 in
Lip Height
3/8 in
Caster Dia.
5"
Top Shelf Lip Height
7/16 in
Overall LxWxH
40-1/2 in x 28 in x 37 in
Caster Wheel Dia.
5 in
Bottom Shelf Lip Height
7/16 in
Shelf Lip Height
7/16 in
Shelf LxW
37 in x 27-5/8 in

Details

Material
Polymer (Shelf)
Color
Blue (Shelf), Silver (Leg)
Load Capacity
400 lb
Item
Utility Cart with Antimicrobial Lipped Plastic Shelves
Wheel Type
5" x 1" Rubber
Handle Type
Flat
Adjustable Increments
1 in
Number of Shelves
2
Cart Shelf Style
Lipped
Caster Type
(4) Swivel
Utility Cart Item
Raised Handle Utility Cart
Distance Between Shelves
24 in
Standards
NSF
Non-Marking
No
Caster Material
Rubber
Distance Between Middle and Bottom Shelf
24"
Leg Color
Silver
Electrical Included
No
Leg Material
Steel
Utility Cart Shelf Style
Lipped
Shelf Color
Blue
Assembled/Unassembled
Unassembled
Distance Between Top and Middle Shelf
24"
Finish
Chrome Plated (Leg)
Shelf Material
Polymer
Capacity per Shelf
200 lb
Handle Included
Yes
Lip Style
4-Sided Lipped
Caster Wheel/Tread Material
Rubber
Caster/Wheel Mounting Location
Standard
Caster/Wheel Configuration
(4) Swivel
Shelf Adjustability
Fixed
Includes Electrical Outlets
No

Description

Utility Cart, Number of Shelves 2, Lip Style 4-Sided Lipped, Load Capacity 400 lb, Shelf Length 37 in, Shelf Width 28 in, Top Shelf Height 37 in, Distance Between Shelves 24 in, Handle Type Flat, Handle Height 35 1/2 in, Caster Wheel/Tread Material Rubber, Caster Wheel Dia. 5 in, Caster/Wheel Configuration (4) Swivel, Lip Height 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.