Utility Cart with Antimicrobial Perforated Flush Plastic Shelves, Polymer, 900 lb Load Capacity

  • Mfr # MXUC2436G-25
  • Zoro # G6893801
product price: 
$
783.00
/ea
Free Shipping & Returns

Key Features

Overall Height
39 1/2 in
Overall Length
40 1/2 in
Overall Width
26 1/2 in
Material
Polymer
Color
Blue/Taupe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MXUC2436G-25
Zoro #
G6893801
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
39 1/2 in
Overall Length
40 1/2 in
Overall Width
26 1/2 in
Shelf Width
24 in
Shelf Length
36 in
Caster Dia.
5"
Caster Wheel Dia.
5 in
Overall LxWxH
40-1/2 in x 26-1/2 in x 39-1/2 in
Shelf LxW
36 in x 24 in
Top Shelf Height
39 in
Shelf Lip Height
0 in
Wire Rope Length
41 in
Length
41 in

Details

Material
Polymer
Color
Blue/Taupe
Load Capacity
900 lb
Item
Utility Cart with Antimicrobial Perforated Flush Plastic Shelves
Handle Type
Ergonomic
Adjustable Increments
1 in
Number of Shelves
2
Caster Type
(4) Swivel
Electrical Included
No
Load Cap. per Shelf
450 lb.
Shelf Material
Polymer
Leg Material
Polymer
Shelf Color
Blue
Assembled/Unassembled
Unassembled
Caster Material
Polyurethane
Cart Shelf Style
Flush
Capacity per Shelf
450 lb
Distance Between Shelves
26 in
Handle Included
Yes
Leg Color
Beige
Utility Cart Item
Raised Handle Utility Cart
Standards
NSF
Includes
Ergonomic Handle, Open Grid Shelves With Removable Mat
Caster Wheel Type
Standard
Number of Drawers
0
Caster/Wheel Configuration
(4) Swivel
Includes Electrical Outlets
No
Caster Wheel Tread Type/Material
Standard Polyurethane
Caster/Wheel Mounting Location
Standard
Caster Brake Type
No Brake Included
Lip Style
Flush
Caster Wheel/Tread Material
Polyurethane
Caster Mounting Type
Stem

Description

Utility Cart, Number of Shelves 2, Lip Style Flush, Load Capacity 900 lb, Shelf Length 36 in, Shelf Width 24 in, Top Shelf Height 39 in, Distance Between Shelves 26 in, Handle Type Ergonomic, Caster Brake Type No Brake Included, Caster Wheel/Tread Material Polyurethane, Caster Wheel Dia. 5 in, Caster/Wheel Configuration (4) Swivel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.