Utility Cart with Antimicrobial Perforated Flush Plastic Shelves, Polymer, 900 lb Load Capacity

  • Mfr # MXUC1830G-25

  • Zoro # G6886704


product price: $744.99
/ea
Free Shipping & Returns

Key Features

Overall Height
39 1/2 in
Overall Length
34 1/2 in
Overall Width
20 1/2 in
Material
Polymer
Color
Blue/Taupe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXUC1830G-25
Zoro #
G6886704
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
39 1/2 in
Overall Length
34 1/2 in
Overall Width
20 1/2 in
Caster Dia.
5"
Shelf Width
18 in
Shelf Length
30 in
Caster Wheel Dia.
5 in
Overall LxWxH
34-1/2 in x 20-1/2 in x 39-1/2 in
Shelf LxW
30 in x 18 in

Details

Material
Polymer
Color
Blue/Taupe
Load Capacity
900 lb
Item
Utility Cart with Antimicrobial Perforated Flush Plastic Shelves
Handle Type
Ergonomic
Adjustable Increments
1 in
Number of Shelves
2
Capacity per Shelf
450 lb
Shelf Color
Blue
Utility Cart Item
Raised Handle Utility Cart
Distance Between Shelves
26 in
Standards
NSF
Assembled/Unassembled
Unassembled
Load Cap. per Shelf
450 lb.
Shelf Material
Polymer
Leg Material
Steel
Cart Shelf Style
Flush
Includes
Ergonomic Handle, Open Grid Shelves With Removable Mat
Caster Type
(4) Swivel
Caster Material
Polyurethane
Leg Color
Beige
Handle Included
Yes
Number of Drawers
0
Electrical Included
No
Caster Wheel Type
Standard
Includes Electrical Outlets
No
Caster Wheel/Tread Material
Polyurethane
Caster/Wheel Mounting Location
Standard
Caster/Wheel Configuration
(4) Swivel
Caster Brake Type
No Brake Included
Lip Style
Flush
Caster Wheel Tread Type/Material
Standard Polyurethane
Caster Mounting Type
Stem

Description

Utility Cart, Number of Shelves 2, Lip Style Flush, Load Capacity 900 lb, Shelf Length 30 in, Shelf Width 18 in, Top Shelf Height 39 in, Distance Between Shelves 26 in, Handle Type Ergonomic, Caster Brake Type No Brake Included, Caster Wheel/Tread Material Polyurethane, Caster Wheel Dia. 5 in, Caster/Wheel Configuration (4) Swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.