Shop METRO
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
UtilityCart, Silver, Steel, 48"L, 24"W
- Mfr # ESDMW-2448NC-2
- Zoro # G224949014
product price:Â
$
564.00
/ea
Key Features
Adjustable Increments
1 in
Overall Height
39 in
Caster/Wheel Configuration
(2) Swivel
Overall Length
48 in
Number of Shelves
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ESDMW-2448NC-2
- Zoro #
- G224949014
- UPC #
- 041105040690
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 39 in
- Overall Length
- 48 in
- Caster Wheel Dia.
- 5 in
- Overall Width
- 24 in
- Shelf Length
- 48 in
- Caster Wheel Width
- 1 1/4 in
- Caster Stem Diameter
- 5 in
- Shelf Width
- 24 in
- Top Shelf Height
- 33 in
- Caster Stem Length
- 2 1/4 in
- Top Shelf Lip Height
- 1 in
- Caster Mounting Height
- 6 1/4 in
- Bottom Shelf Lip Height
- 1 in
- Shelf Lip Height
- 1 in
- Length
- 48 in
Description
Utility Cart, Load Capacity 900 lb, Number of Shelves 2, Shelf Width 24 in, Shelf Length 48 in, Material Steel, Finish Chrome, Caster Wheel Dia. 5 in, Color Silver, Caster Brake Type Face Brake, Caster Wheel/Tread Material Conductive Thermoplastic Polyurethane, Caster/Wheel Configuration (2) Swivel, Distance Between Shelves Not Applicable, Handle Type Raised (2), Lip Style 4-Sided Lipped, Shelf Orientation Flat, Collapsible No, Overall Height 39 in, Overall Length 48 in, Overall Width 24 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.