Zoro Homepage

Washable Plate Caster Wheel, 6", 600 lb.

  • Mfr # C6PBGSA

  • Zoro # G0993706


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
6 in
Wheel/Tread Hardness Rating
Firm
Wheel Core Material
Plastic
Non-Marking
Yes
Wheel Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C6PBGSA
Zoro #
G0993706
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Wheel Width
2 in
Hub Length
2 3/8 in
For Axle Size
1/2 in

Details

Item
Caster Wheel
Wheel/Tread Hardness Rating
Firm
Wheel Core Material
Plastic
Non-Marking
Yes
includes Spanner Bushing
No
Wheel/Tread Hardness
95 Shore A
Wheel Bearing Type
Delrin
Tread Shape
Standard
Wheel/Tread Material
Polyurethane
Wheel/Tread Color
0
Load Rating Range
300 to 999 lb
Load Rating
600 lb
Includes Spanner Bushing
Not Included
Wheel Hardness Rating
95 Shore A

Description

Caster Wheel, 600 lb Load Rating, 300 to 999 lb Load Rating Range, 6 in Wheel Dia., 2 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 95 Shore A, Delrin, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 2 3/8 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.