Zoro Homepage

Wire Cart 3-Sided, 18 In. W, 48 In. L

  • Mfr # 65135-IP

  • Zoro # G4754836


product price: $758.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Silver
Load Capacity
900 lb
Handle Type
No Handle
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65135-IP
Zoro #
G4754836
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
48 in
Overall Length
18 in
Overall Height
70 in
Shelf Width
18 in
Shelf Length
48 in
Caster Dia.
5"
Caster Wheel Dia.
5 in
Bottom Shelf Lip Height
1 1/4 in
Shelf Lip Height
59 5/16 in
Top Shelf Lip Height
1 1/4 in
Overall LxWxH
48 inx18 inx70 in
Inside Length
45 1/4 in
Inside Width
15 1/4 in
Inside Height
59 1/4 in
Shelf LxW
48 inx18 in

Description

Single-Side-Access Wire Stock Cart with Adjustable-Height Wire Shelves, Load Capacity 900 lb, Number of Shelves 2, Shelf Length 48 in, Shelf Width 18 in, Shelf Construction Wire, Caster Brake Type Side Pedal Brake, Caster Wheel Dia. 5 in, Caster Wheel/Tread Material Rubber, Caster/Wheel Configuration (4) Swivel, Caster/Wheel Mounting Location Standard, Distance Between Shelves 56 11/16 in, Finish Powder Coated, Handle Type No Handle, Material Steel, Overall Length 18 in, Overall Width 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.