Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Dsply Shelf, 14x36in, LdCap 250lb, PK4

  • Mfr # HDM1436NC-4

  • Zoro # G7625064


product price: $204.99
/pk 4, $51.25/ea
Free Shipping & Returns

Key Features

Width
36"
Depth
14"
Material
Steel
Number of Shelves
4
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDM1436NC-4
Zoro #
G7625064
UPC #
-
Country of Origin
Mexico

Dimensions

Width
36"
Depth
14"
Lip Height
1 in
Overall Width
36 in
Overall Depth
14 in
Shelf Depth
14 in
Shelf Width
36 in

Details

Item
Wire Shelf
Material
Steel
Number of Shelves
4
Color
Silver
Finish
Chrome
Capacity
250 lb.
Shelf Capacity
250 lb
Wire Shelving Finish
Chrome Plated
Adjustment Type
Split Sleeve
Wire Shelf Adjustment Type
Split Sleeve
For Use With
Metro Super Erecta SiteSelect Posts
Includes
(16) Pairs of Split Sleeves
Wire Shelving Material
Steel
Item - Wire Shelves
Wire Shelf
Number of Pieces
4
Includes Mounting Hardware
Yes
Mounting Hardware Required
Yes
Shelf Adjustment Type
Split Sleeve
Load Capacity
250 lb
Lip Type
Stationary
NSF Certified
Yes
Recommended Environments
Dry

Description

Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Pieces 4, Number of Shelves 4, Overall Depth 14 in, Overall Width 36 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 14 in, Shelf Width 36 in, Load Capacity 250 lb, Lip Type Stationary, Lip Height 1 in, Includes Mounting Hardware Yes, Includes (16) Pairs of Split Sleeves, Yes NSF Certified, Dry, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.