Wire Security Cart with Adjustable Shelves, 900 lb Capacity, 27 1/2 in W x 65 in L x 68 1/2 in H
Mfr # SEC56DC
Zoro # G1533305
product price: $1,523.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
Key Features
Overall Height
68 1/2 in
Overall Length
65 in
Overall Width
27 1/2 in
Material
Steel
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SEC56DC
Zoro #
G1533305
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Height
68 1/2 in
Overall Length
65 in
Overall Width
27 1/2 in
Caster Dia.
5"
Shelf Width
24 in
Shelf Length
60 in
Mesh Size
2 in x 2 in
Caster Width
1-1/4 in
Shelf LxW
60 in x 24 in
Caster Wheel Dia.
5 in
Overall LxWxH
65 in x 27 1/2 in x 68 1/2 in
Description
Security Cart, Load Capacity 900 lb, Shelf Construction Not Applicable, Side Panel Construction Wire, Door Style Double Hinged Door, Number of Shelves 0, Shelf Adjustability Adjustable, Adjustable Increments 1 in, Caster/Wheel Configuration (4) Swivel, Caster Wheel Dia. 5 in, Caster Wheel Type Standard, Caster Wheel/Tread Material Polyurethane, Caster Brake Type No Brake Included, Locking System Padlockable, Handle Type No Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.