This item is Discontinued.

Metro Wire Shelf, 14x36 in., Chrome Plated HDM1436QBR

Wire Shelf, 14x36 in., Chrome Plated (Discontinued)

  • Mfr # HDM1436QBR
  • Zoro # G2885639
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDM1436QBR
Zoro #
G2885639
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
36 in
Depth
14"
Lip Height
1 in
Overall Depth
14 in
Width
36"
Shelf Width
36 in
Shelf Depth
14 in
Shelf WxD
36 in x 14 in

Details

Material
Steel
Load Capacity
250 lb
Item
Wire Shelf
Number of Shelves
1
Color
Silver
Item - Wire Shelves
Wire Shelf
For Use With
Metro qwikSLOT Posts
Adjustment Type
Shelf Clip
Capacity
250 lb.
Includes
(4) Shelf Clips
Wire Shelving Material
Steel
Wire Shelf Adjustment Type
qwikSLOT Shelf Clip
Wire Shelving Finish
Chromate
Finish
Chromate
Shelf Capacity
250 lb
Recommended Environments
Dry
Mounting Hardware Required
Yes
NSF Certified
No
Includes Mounting Hardware
Yes
Shelf Adjustment Type
Quick Slot
Lip Type
Stationary
NSF Approval
Not NSF Approved

Description

Wire Shelf, Color Silver, Chromate Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Middle, Number of Shelves 1, Overall Depth 14 in, Overall Width 36 in, Shelf Adjustment Type Quick Slot, Shelf Depth 14 in, Shelf Width 36 in, Load Capacity 250 lb, Lip Type Stationary, Lip Height 1 in, Includes Mounting Hardware Yes, Includes (4) Shelf Clips, No NSF Certified, Dry

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.