This item is Discontinued.

Metro Wire Shelf, 14x48, Smoke, Epoxy 1448Q-DSG

Wire Shelf, 14x48, Smoke, Epoxy (Discontinued)

  • Mfr # 1448Q-DSG
  • Zoro # G2881405
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1448Q-DSG
Zoro #
G2881405
UPC #
41105309612
Country of Origin
Mexico

Dimensions

Overall Width
48 in
Depth
14 in
Width
48"
Overall Depth
14 in
Lip Height
1/4 in
Shelf Depth
14 in
Shelf Width
48 in

Details

Material
Steel
Load Capacity
300 lb
Item
Wire Shelf
Finish
Epoxy Coated
Color
Smoked Glass
For Use With
Metro qwikSLOT Posts
Capacity
300lb
Shelf Capacity
300 lb
Item - Wire Shelves
Wire Shelf
Adjustment Type
Shelf Clip
Includes
(4) Shelf Clips
Wire Shelving Finish
Epoxy
Wire Shelving Material
Steel
Wire Shelf Adjustment Type
qwikSLOT Shelf Clip
Mounting Hardware Required
Yes
NSF Certified
No
Number of Shelves
1
Lip Type
Stationary
Recommended Environments
Dry
Shelf Adjustment Type
Quick Slot
Includes Mounting Hardware
Yes

Description

Wire Shelf, Color Smoked Glass, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Middle, Number of Shelves 1, Overall Depth 14 in, Overall Width 48 in, Shelf Adjustment Type Quick Slot, Shelf Depth 14 in, Shelf Width 48 in, Load Capacity 300 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (4) Shelf Clips, No NSF Certified, Dry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.