Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Shelf, 14x48in, LdCap 800lb

  • Mfr # 1448NK3

  • Zoro # G204067110


product price: $63.95
/ea

Key Features

Depth
14"
Material
Steel
Number of Shelves
1
Color
Green
Finish
Epoxy Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1448NK3
Zoro #
G204067110
UPC #
-
Country of Origin
Multiple

Dimensions

Width
48"
Depth
14"
Overall Width
48 in
Lip Height
1/4 in
Shelf Width
48 in
Overall Depth
14 in
Shelf Depth
14 in

Details

Item
Wire Shelf
Material
Steel
Number of Shelves
1
Color
Green
Finish
Epoxy Coated
Wire Shelving Material
Antimicrobial Steel
For Use With
Metro Super Erecta SiteSelect Posts
Shelf Adjustment Type
Split Sleeve
Mounting Hardware Required
Yes
Load Capacity
800 lb
Recommended Environments
Dry, Wet
Capacity
800 lb.
Standards
ISO 9001-9002
NSF Certified
Yes
Wire Shelf Adjustment Type
Split Sleeve
Adjustment Type
Split Sleeve
Includes
(4) Pairs of Split Sleeves
Includes Mounting Hardware
Yes
Lip Type
Stationary
Wire Shelving Finish
Epoxy
Item - Wire Shelves
Wire Shelf
Shelf Capacity
800 lb

Description

Wire Shelf, Color Green, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 14 in, Overall Width 48 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 14 in, Shelf Width 48 in, Load Capacity 800 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (4) Pairs of Split Sleeves, Yes NSF Certified, Dry, Wet, ISO 9001-9002 Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.