Metro

Wire Shelf, 18"D x 30"W, Chrome


product price: $54.75
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Depth 18"
  • Material Steel
  • Number of Shelves 1
  • Color Silver
  • Finish Chrome
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Metro
  • MFR # 1830NC
  • Zoro # G7529821
  • UPC #
    41105018637
  • Country of Origin Multiple
  • Category Wire Shelf Units

Dimensions

Width 30"
Depth 18"
Overall Width 30 in
Overall Depth 18 in
Lip Height 1/4 in
Shelf Width 30 in
Shelf Depth 18 in

Description

Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 18 in, Overall Width 30 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 18 in, Shelf Width 30 in, Load Capacity 800 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (4) Pairs of Split Sleeves, Yes NSF Certified, Dry, ISO 9001-9002 Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.