Metro

Wire Shelf, 18"D x 72"W, Chrome


product price: $97.85
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Depth 18"
  • Material Steel
  • Number of Shelves 1
  • Color Silver
  • Finish Chrome
See all product information

Product Information

Dimensions

Width 72"
Depth 18"
Overall Depth 18 in
Overall Width 72 in
Lip Height 1/4 in
Shelf Depth 18 in
Shelf Width 72 in
Shelf WxD 72 in x 18 in

Details

Item Wire Shelf
Material Steel
Number of Shelves 1
Color Silver
Finish Chrome
Standards ISO 9001-9002
Capacity 600 lb.
Includes (4) Pairs of Split Sleeves
For Use With Metro Super Erecta SiteSelect Posts
Item - Wire Shelves Wire Shelf
Wire Shelf Adjustment Type Split Sleeve
Wire Shelving Finish Chrome Plated
Shelf Capacity 600 lb
Adjustment Type Split Sleeve
Wire Shelving Material Steel
Shelf Adjustment Type Split Sleeve
Lip Type Stationary
Recommended Environments Dry
NSF Certified Yes
Includes Mounting Hardware Yes
Load Capacity 600 lb
Mounting Hardware Required Yes

Description

Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 18 in, Overall Width 72 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 18 in, Shelf Width 72 in, Load Capacity 600 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (4) Pairs of Split Sleeves, Yes NSF Certified, Dry, ISO 9001-9002 Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.