This item is Discontinued.

Metro Wire Shelf, 18x36 in., Hunter Green 1836N-DHG

Wire Shelf, 18x36 in., Hunter Green (Discontinued)

  • Mfr # 1836N-DHG
  • Zoro # G2991740
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1836N-DHG
Zoro #
G2991740
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Width
36 in
Depth
18"
Lip Height
1/4 in
Overall Depth
18 in
Width
36"

Details

Material
Steel
Item
Wire Shelf
Capacity
800 lb.
Wire Shelving Material
Steel
Adjustment Type
Split Sleeve
Color
Hunter Green
Includes
(4) Pairs of Split Sleeves
Shelf Capacity
800 lb
Standards
NSF, ISO 9001-9002
Wire Shelf Adjustment Type
Split Sleeve
Finish
Epoxy
Wire Shelving Finish
Epoxy
For Use With
Metro Super Erecta SiteSelect Posts
Item - Wire Shelves
Wire Shelf

Description

Wire Shelf, Color Hunter Green, Overall Depth 18 in, Overall Width 36 in, Lip Height 1/4 in, Includes (4) Pairs of Split Sleeves, NSF, ISO 9001-9002 Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.