Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Shelf, 18x36in, LdCap 800lb

  • Mfr # A1836NC

  • Zoro # G5201786


product price: $56.59
/ea

Key Features

Overall Depth
18 in
Overall Width
36 in
Material
Steel
Finish
Chrome
Number of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1836NC
Zoro #
G5201786
UPC #
231261864210
Country of Origin
Mexico

Dimensions

Overall Depth
18 in
Overall Width
36 in
Depth
18"
Width
36"
Lip Height
1/4 in
Shelf Width
36 in
Shelf Depth
18 in

Details

Item
Wire Shelf
Material
Steel
Finish
Chrome
Number of Shelves
1
Capacity
800 lb.
Includes
(4) Pairs of Split Sleeves
Load Capacity
800 lb
Shelf Capacity
800 lb
Item - Wire Shelves
Wire Shelf
Color
Silver
Standards
ISO 9001-9002
Wire Shelving Material
Steel
For Use With
Metro Super Erecta SiteSelect Posts
Wire Shelf Adjustment Type
Quick Adjust Lever
Adjustment Type
Quick Corner Release
Wire Shelving Finish
Chrome Plated
Includes Mounting Hardware
Yes
Lip Type
Stationary
Recommended Environments
Dry
Shelf Adjustment Type
Quick-Adjust
Mounting Hardware Required
Yes
NSF Certified
Yes

Description

Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 18 in, Overall Width 36 in, Shelf Adjustment Type Quick-Adjust, Shelf Depth 18 in, Shelf Width 36 in, Load Capacity 800 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (4) Pairs of Split Sleeves, Yes NSF Certified, Dry, ISO 9001-9002 Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.