Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Shelf, 18x42in, LdCap 800lb

  • Mfr # A1842NC

  • Zoro # G8671853


product price: $66.99
/ea

Key Features

Depth
18"
Material
Steel
Number of Shelves
1
Color
Silver
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A1842NC
Zoro #
G8671853
UPC #
-
Country of Origin
Mexico

Dimensions

Width
42"
Depth
18"
Overall Width
42 in
Overall Depth
18 in
Lip Height
1/4 in
Shelf Width
42 in
Shelf Depth
18 in

Details

Item
Wire Shelf
Material
Steel
Number of Shelves
1
Color
Silver
Finish
Chrome
Standards
ISO 9001-9002
Wire Shelf Adjustment Type
Quick Adjust Lever
Capacity
800 lb.
Shelf Capacity
800 lb
Item - Wire Shelves
Wire Shelf
For Use With
Metro Super Erecta SiteSelect Posts
Wire Shelving Material
Steel
Includes
(4) Pairs of Split Sleeves
Adjustment Type
Quick Corner Release
Wire Shelving Finish
Chrome Plated
Load Capacity
800 lb
Recommended Environments
Dry
Lip Type
Stationary
Shelf Adjustment Type
Quick-Adjust
Includes Mounting Hardware
Yes
NSF Certified
Yes
Mounting Hardware Required
Yes

Description

Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 18 in, Overall Width 42 in, Shelf Adjustment Type Quick-Adjust, Shelf Depth 18 in, Shelf Width 42 in, Load Capacity 800 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (4) Pairs of Split Sleeves, Yes NSF Certified, Dry, ISO 9001-9002 Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.