Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Shelf, 18x48in, LdCap 250lb

  • Mfr # HDM1848QC

  • Zoro # G2885675


product price: $74.65
/ea

Key Features

Overall Width
48 in
Material
Steel
Depth
18 in
Load Capacity
250 lb
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDM1848QC
Zoro #
G2885675
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
48 in
Depth
18 in
Overall Depth
18 in
Lip Height
1 in
Width
48"
Shelf Width
48 in
Shelf Depth
18 in

Details

Material
Steel
Load Capacity
250 lb
Item
Wire Shelf
Finish
Chrome
Color
Silver
For Use With
Metro qwikSLOT Posts
Item - Wire Shelves
Wire Shelf
Includes
(4) Shelf Clips
Wire Shelving Finish
Chrome Plated
Shelf Capacity
250 lb
Wire Shelf Adjustment Type
qwikSLOT Shelf Clip
Capacity
250lb
Wire Shelving Material
Steel
Adjustment Type
Shelf Clip
Shelf Adjustment Type
Quick Slot
Recommended Environments
Dry
Mounting Hardware Required
Yes
Includes Mounting Hardware
Yes
NSF Certified
No
Number of Shelves
1
Lip Type
Stationary

Description

Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Middle, Number of Shelves 1, Overall Depth 18 in, Overall Width 48 in, Shelf Adjustment Type Quick Slot, Shelf Depth 18 in, Shelf Width 48 in, Load Capacity 250 lb, Lip Type Stationary, Lip Height 1 in, Includes Mounting Hardware Yes, Includes (4) Shelf Clips, No NSF Certified, Dry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.