Zoro Homepage

Wire Shelf, 18x48in, LdCap 250lb, PK4

  • Mfr # HDM1848QBL-4

  • Zoro # G2880389


product price: $271.99
/pk 4, $68.00/ea
Free Shipping & Returns

Key Features

Overall Width
48 in
Material
Steel
Depth
18 in
Load Capacity
250 lb
Finish
Epoxy Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDM1848QBL-4
Zoro #
G2880389
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
48 in
Depth
18 in
Width
48"
Lip Height
1 in
Overall Depth
18 in
Shelf Width
48 in
Shelf Depth
18 in

Description

Wire Shelf, Color Black, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Middle, Number of Pieces 4, Number of Shelves 4, Overall Depth 18 in, Overall Width 48 in, Shelf Adjustment Type Quick Slot, Shelf Depth 18 in, Shelf Width 48 in, Load Capacity 250 lb, Lip Type Stationary, Lip Height 1 in, Includes Mounting Hardware Yes, Includes (16) Shelf Clips, No NSF Certified, Dry, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.