Zoro Homepage

Wire Shelf, 18x72in, LdCap 600lb

  • Mfr # A1872NK3

  • Zoro # G8672431


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Depth
18"
Material
Steel
Number of Shelves
1
Color
Green
Finish
Epoxy Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1872NK3
Zoro #
G8672431
UPC #
-
Country of Origin
Mexico

Dimensions

Width
72"
Depth
18"
Overall Depth
18 in
Lip Height
1/4 in
Overall Width
72 in
Shelf Depth
18 in
Shelf Width
72 in

Description

Wire Shelf, Color Green, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 18 in, Overall Width 72 in, Shelf Adjustment Type Quick-Adjust, Shelf Depth 18 in, Shelf Width 72 in, Load Capacity 600 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (4) Pairs of Split Sleeves, Yes NSF Certified, Dry, Wet, ISO 9001-9002 Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.