Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Shelf, 18x72in, LdCap 600lb

  • Mfr # A1872NS

  • Zoro # G8672133


product price: $367.99
/ea
Free Shipping & Returns

Key Features

Depth
18"
Material
304 Stainless Steel
Number of Shelves
1
Color
Silver
Finish
Stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1872NS
Zoro #
G8672133
UPC #
-
Country of Origin
Mexico

Dimensions

Width
72"
Depth
18"
Overall Width
72 in
Overall Depth
18 in
Lip Height
1/4 in
Shelf Depth
18 in
Shelf Width
72 in

Details

Item
Wire Shelf
Material
304 Stainless Steel
Number of Shelves
1
Color
Silver
Finish
Stainless steel
Capacity
600 lb.
For Use With
Metro Super Erecta SiteSelect Posts
Item - Wire Shelves
Wire Shelf
Standards
ISO 9001-9002
Wire Shelving Material
Stainless Steel
Includes
(4) Pairs of Split Sleeves
Wire Shelving Finish
Stainless Steel
Shelf Capacity
600 lb
Adjustment Type
Quick Corner Release
Wire Shelf Adjustment Type
Quick Adjust Lever
Includes Mounting Hardware
Yes
Load Capacity
600 lb
Recommended Environments
Dry, Harsh, Wet
Lip Type
Stationary
NSF Certified
Yes
Mounting Hardware Required
Yes
Shelf Adjustment Type
Quick-Adjust

Description

Wire Shelf, Color Silver, Material 304 Stainless Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 18 in, Overall Width 72 in, Shelf Adjustment Type Quick-Adjust, Shelf Depth 18 in, Shelf Width 72 in, Load Capacity 600 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (4) Pairs of Split Sleeves, Yes NSF Certified, Dry, Harsh, Wet, ISO 9001-9002 Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.