Wire Shelf, 21x48in, LdCap 800lb

  • Mfr # 2148NK3

  • Zoro # G8670286


product price:  $81.85
/ea
Free Shipping & Returns

Key Features

Depth
21"
Material
Steel
Number of Shelves
1
Color
Green
Finish
Epoxy Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2148NK3
Zoro #
G8670286
UPC #
-
Country of Origin
Multiple

Dimensions

Width
48"
Depth
21"
Overall Width
48 in
Overall Depth
21 in
Lip Height
1/4 in
Shelf Depth
21 in
Shelf Width
48 in

Details

Item
Wire Shelf
Material
Steel
Number of Shelves
1
Color
Green
Finish
Epoxy Coated
For Use With
Metro Super Erecta SiteSelect Posts
Item - Wire Shelves
Wire Shelf
Wire Shelving Material
Antimicrobial Steel
Adjustment Type
Split Sleeve
Wire Shelving Finish
Epoxy
Includes
(4) Pairs of Split Sleeves
Capacity
800 lb.
Shelf Capacity
800 lb
Standards
ISO 9001-9002
Wire Shelf Adjustment Type
Split Sleeve
Mounting Hardware Required
Yes
NSF Certified
Yes
Recommended Environments
Dry, Wet
Lip Type
Stationary
Shelf Adjustment Type
Split Sleeve
Includes Mounting Hardware
Yes
Load Capacity
800 lb

Description

Wire Shelf, Color Green, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 21 in, Overall Width 48 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 21 in, Shelf Width 48 in, Load Capacity 800 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (4) Pairs of Split Sleeves, Yes NSF Certified, Dry, Wet, ISO 9001-9002 Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.