This item is Discontinued.

Metro Wire Shelf, 21x54 in., Copper Hammertone 2154N-DCH

Wire Shelf, 21x54 in., Copper Hammertone (Discontinued)

  • Mfr # 2154N-DCH
  • Zoro # G2991941
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2154N-DCH
Zoro #
G2991941
UPC #
41105019924
Country of Origin
Mexico

Dimensions

Overall Width
54 in
Depth
21 in
Lip Height
1/4 in
Overall Depth
21 in
Width
54"
Shelf Width
54 in
Shelf Depth
21 in

Details

Material
Steel
Load Capacity
600 lb
Item
Wire Shelf
Finish
Epoxy Coated
Color
Copper Hammertone
For Use With
Metro Super Erecta SiteSelect Posts
Capacity
600lb
Wire Shelf Adjustment Type
Split Sleeve
Wire Shelving Finish
Epoxy
Wire Shelving Material
Steel
Standards
ISO 9001-9002
Item - Wire Shelves
Wire Shelf
Adjustment Type
Split Sleeve
Shelf Capacity
600 lb
Includes
(16) Pairs of Split Sleeves
Mounting Hardware Required
Yes
Lip Type
Stationary
Recommended Environments
Dry
Shelf Adjustment Type
Split Sleeve
NSF Certified
Yes
Includes Mounting Hardware
Yes
Number of Shelves
1

Description

Wire Shelf, Color Copper Hammertone, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 21 in, Overall Width 54 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 21 in, Shelf Width 54 in, Load Capacity 600 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (16) Pairs of Split Sleeves, Yes NSF Certified, Dry, ISO 9001-9002 Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.