This item is Discontinued.

Metro Wire Shelf, 21x60 in., Black Matte 2160N-DBM

Wire Shelf, 21x60 in., Black Matte (Discontinued)

  • Mfr # 2160N-DBM
  • Zoro # G2992249
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2160N-DBM
Zoro #
G2992249
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Width
60 in
Overall Depth
21 in
Lip Height
1/4 in
Width
60"
Depth
21"

Details

Item
Wire Shelf
Item - Wire Shelves
Wire Shelf
Wire Shelving Material
Steel
Includes
(4) Pairs of Split Sleeves
Color
Black Matte
Wire Shelving Finish
Epoxy
Shelf Capacity
600 lb
Wire Shelf Adjustment Type
Split Sleeve
Standards
NSF, ISO 9001-9002
Material
Steel
Finish
Epoxy
Adjustment Type
Split Sleeve
Capacity
600 lb.
For Use With
Metro Super Erecta SiteSelect Posts

Description

Wire Shelf, Color Black Matte, Overall Depth 21 in, Overall Width 60 in, Lip Height 1/4 in, Includes (4) Pairs of Split Sleeves, NSF, ISO 9001-9002 Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.