Zoro Homepage

Wire Shelf, 24x36in, LdCap 800lb

  • Mfr # 2436BR

  • Zoro # G7622982


product price: $58.35
/ea

Key Features

Depth
24"
Material
Steel
Number of Shelves
1
Color
Silver
Finish
Chromate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2436BR
Zoro #
G7622982
UPC #
-
Country of Origin
Multiple

Dimensions

Width
36"
Depth
24"
Overall Width
36 in
Overall Depth
24 in
Lip Height
1/4 in
Shelf Depth
24 in
Shelf Width
36 in

Details

Item
Wire Shelf
Material
Steel
Number of Shelves
1
Color
Silver
Finish
Chromate
Adjustment Type
Split Sleeve
Item - Wire Shelves
Wire Shelf
Wire Shelf Adjustment Type
Split Sleeve
Standards
ISO 9001-9002
Wire Shelving Finish
Chromate
For Use With
Metro Super Erecta SiteSelect Posts
Wire Shelving Material
Steel
Includes
(4) Pairs of Split Sleeves
Shelf Capacity
800 lb
Capacity
800 lb.
Recommended Environments
Dry
Load Capacity
800 lb
NSF Certified
Yes
Mounting Hardware Required
Yes
Includes Mounting Hardware
Yes
Lip Type
Stationary
Shelf Adjustment Type
Split Sleeve

Description

Wire Shelf, Color Silver, Chromate Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 24 in, Overall Width 36 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 24 in, Shelf Width 36 in, Load Capacity 800 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (4) Pairs of Split Sleeves, Yes NSF Certified, Dry, ISO 9001-9002 Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.