This item is Discontinued.

Metro Wire Shelf, 24x48 in., Black Matte 2448N-DBM

Wire Shelf, 24x48 in., Black Matte (Discontinued)

  • Mfr # 2448N-DBM
  • Zoro # G2992188
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2448N-DBM
Zoro #
G2992188
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Width
48 in
Depth
24"
Overall Depth
24 in
Lip Height
1/4 in
Width
48"

Details

Material
Steel
Item
Wire Shelf
Capacity
800 lb.
Wire Shelving Finish
Epoxy
Finish
Epoxy
Color
Black Matte
Item - Wire Shelves
Wire Shelf
Standards
NSF, ISO 9001-9002
For Use With
Metro Super Erecta SiteSelect Posts
Shelf Capacity
800 lb
Adjustment Type
Split Sleeve
Wire Shelf Adjustment Type
Split Sleeve
Includes
(4) Pairs of Split Sleeves
Wire Shelving Material
Steel

Description

Wire Shelf, Color Black Matte, Overall Depth 24 in, Overall Width 48 in, Lip Height 1/4 in, Includes (4) Pairs of Split Sleeves, NSF, ISO 9001-9002 Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.