Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Metro Wire Shelf, 24x48in, LdCap 800lb, PK5 MUS2448

Wire Shelf, 24x48in, LdCap 800lb, PK5 (Discontinued)

  • Mfr # MUS2448
  • Zoro # G8705383
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MUS2448
Zoro #
G8705383
UPC #
-
Country of Origin
Multiple

Dimensions

Width
48"
Depth
24"
Overall Depth
24 in
Overall Width
48 in
Lip Height
1/4 in
Shelf Depth
24 in
Shelf Width
48 in

Details

Item
Wire Shelf
Material
Steel
Number of Shelves
5
Color
Silver
Finish
Chrome
Item - Wire Shelves
Wire Shelf
For Use With
Metro Top-Track Mobile Unit Kit TTM24C
Shelf Capacity
800 lb
Includes
(2) Fixed, (3) Adjustable Shelves
Wire Shelving Finish
Chrome Plated
Wire Shelf Adjustment Type
Quick Adjust Lever, Split Sleeve
Wire Shelving Material
Steel
Standards
ISO 9001-9002
Adjustment Type
Split Sleeve
Load Capacity
800 lb
Compatible Manufacturer Model Number
Mfr. No. TTM24C
Shelf Adjustment Type
Quick Slot
Mounting Hardware Required
Yes
NSF Certified
Yes
Lip Type
Stationary

Description

Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 5, Overall Depth 24 in, Overall Width 48 in, Shelf Adjustment Type Quick Slot, Shelf Depth 24 in, Shelf Width 48 in, Load Capacity 800 lb, Lip Type Stationary, Lip Height 1/4 in, Includes (2) Fixed, (3) Adjustable Shelves, Mfr. No. TTM24C Compatible Manufacturer Model Number, Yes NSF Certified, ISO 9001-9002 Standards, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.