Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Metro Wire Shelf, 24x60in, LdCap 600lb, PK5 MUS2460

Wire Shelf, 24x60in, LdCap 600lb, PK5 (Discontinued)

  • Mfr # MUS2460
  • Zoro # G7510413
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUS2460
Zoro #
G7510413
UPC #
-
Country of Origin
Multiple

Dimensions

Width
60"
Depth
24"
Overall Width
60 in
Overall Depth
24 in
Lip Height
1/4 in
Shelf Width
60 in
Shelf Depth
24 in

Details

Item
Wire Shelf
Material
Steel
Number of Shelves
5
Color
Silver
Finish
Chrome
For Use With
Metro Top-Track Mobile Unit Kit TTM24C
Adjustment Type
Split Sleeve
Wire Shelving Material
Steel
Standards
ISO 9001-9002
Shelf Capacity
600 lb
Wire Shelf Adjustment Type
Quick Adjust Lever, Split Sleeve
Item - Wire Shelves
Wire Shelf
Wire Shelving Finish
Chrome Plated
Includes
(2) Fixed, (3) Adjustable Shelves
Compatible Manufacturer Model Number
Mfr. No. TTM24C
Load Capacity
600 lb
Mounting Hardware Required
Yes
Shelf Adjustment Type
Quick Slot
Lip Type
Stationary
NSF Certified
Yes

Description

Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 5, Overall Depth 24 in, Overall Width 60 in, Shelf Adjustment Type Quick Slot, Shelf Depth 24 in, Shelf Width 60 in, Load Capacity 600 lb, Lip Type Stationary, Lip Height 1/4 in, Includes (2) Fixed, (3) Adjustable Shelves, Mfr. No. TTM24C Compatible Manufacturer Model Number, Yes NSF Certified, ISO 9001-9002 Standards, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.