Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Shelf, 30x60in, LdCap 600lb

  • Mfr # 3060NC

  • Zoro # G0471558


product price: $119.00
/ea
Free Shipping & Returns

Key Features

Width
60"
Depth
30"
Material
Steel
Number of Shelves
1
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3060NC
Zoro #
G0471558
UPC #
-
Country of Origin
Mexico

Dimensions

Width
60"
Depth
30"
Overall Width
60 in
Lip Height
1/4 in
Overall Depth
30 in
Shelf Width
60 in
Overall Height
1"
Shelf Depth
30 in
Overall Length
60"

Details

Item
Wire Shelf
Material
Steel
Number of Shelves
1
Color
Silver
Finish
Chrome
Capacity
250 lb.
Item - Wire Shelves
Wire Shelf
Wire Shelf Adjustment Type
Split Sleeve
Adjustment Type
Split Sleeve
Wire Shelving Finish
Chrome Plated
Shelf Capacity
250 lb
Wire Shelving Material
Steel
Includes
Split Sleeves
For Use With
Metro Super Erecta SiteSelect Posts
Load Capacity
600 lb
Recommended Environments
Dry
Includes Mounting Hardware
Yes
Lip Type
Stationary
Mounting Hardware Required
Yes
NSF Certified
Yes
Shelf Adjustment Type
Split Sleeve

Description

Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 30 in, Overall Width 60 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 30 in, Shelf Width 60 in, Load Capacity 600 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes Split Sleeves, Yes NSF Certified, Dry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.