Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Shelf, 36x48in, LdCap 800lb

  • Mfr # A3648NC

  • Zoro # G8704595


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Width
48"
Depth
36"
Material
Steel
Number of Shelves
1
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A3648NC
Zoro #
G8704595
UPC #
-
Country of Origin
Mexico

Dimensions

Width
48"
Depth
36"
Lip Height
1/4 in
Overall Depth
36 in
Overall Width
48 in
Shelf Depth
36 in
Shelf Width
48 in

Details

Item
Wire Shelf
Material
Steel
Number of Shelves
1
Color
Silver
Finish
Chrome
Capacity
800 lb.
Shelf Capacity
800 lb
Wire Shelf Adjustment Type
Quick Adjust Lever
Includes
Plastic Sleeves and Wedges
Item - Wire Shelves
Wire Shelf
Adjustment Type
Quick Corner Release
For Use With
Metro Super Erecta SiteSelect Posts
Wire Shelving Material
Steel
Wire Shelving Finish
Chrome Plated
Load Capacity
800 lb
Lip Type
Stationary
Mounting Hardware Required
Yes
Shelf Adjustment Type
Quick-Adjust
NSF Certified
Yes
Recommended Environments
Dry

Description

Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 36 in, Overall Width 48 in, Shelf Adjustment Type Quick-Adjust, Shelf Depth 36 in, Shelf Width 48 in, Load Capacity 800 lb, Lip Type Stationary, Lip Height 1/4 in, Yes NSF Certified, Dry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.