Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Shelf, 36x72in, LdCap 600lb

  • Mfr # A3672NC

  • Zoro # G6214652


product price: $169.00
/ea
Free Shipping & Returns

Key Features

Depth
36"
Material
Steel
Number of Shelves
1
Color
Silver
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3672NC
Zoro #
G6214652
UPC #
094704817095
Country of Origin
Mexico

Dimensions

Width
72"
Depth
36"
Overall Depth
36 in
Overall Width
72 in
Lip Height
1/4 in
Shelf Depth
36 in
Shelf Width
72 in

Details

Item
Wire Shelf
Material
Steel
Number of Shelves
1
Color
Silver
Finish
Chrome
Wire Shelving Finish
Chrome Plated
Includes
Plastic Sleeves and Wedges
Shelf Capacity
600 lb
Capacity
600 lb.
Wire Shelf Adjustment Type
Quick Adjust Lever
Adjustment Type
Quick Corner Release
Wire Shelving Material
Steel
For Use With
Metro Super Erecta SiteSelect Posts
Item - Wire Shelves
Wire Shelf
Shelf Adjustment Type
Quick-Adjust
Lip Type
Stationary
Load Capacity
600 lb
NSF Certified
Yes
Recommended Environments
Dry
Mounting Hardware Required
Yes

Description

Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 36 in, Overall Width 72 in, Shelf Adjustment Type Quick-Adjust, Shelf Depth 36 in, Shelf Width 72 in, Load Capacity 600 lb, Lip Type Stationary, Lip Height 1/4 in, Yes NSF Certified, Dry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.