Wire Display Shelf, 14x36in, LdCap 250lb

  • Mfr # HDM1436QC

  • Zoro # G2885709


product price:  $60.89
/ea

Key Features

Overall Width
36 in
Material
Steel
Depth
14 in
Load Capacity
250 lb
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDM1436QC
Zoro #
G2885709
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
36 in
Depth
14 in
Overall Depth
14 in
Lip Height
1 in
Width
36"
Shelf Depth
14 in
Shelf Width
36 in

Details

Material
Steel
Load Capacity
250 lb
Item
Wire Shelf
Finish
Chrome
Color
Silver
For Use With
Metro qwikSLOT Posts
Adjustment Type
Shelf Clip
Includes
(4) Shelf Clips
Shelf Capacity
250 lb
Item - Wire Shelves
Wire Shelf
Wire Shelving Finish
Chrome Plated
Capacity
250lb
Wire Shelving Material
Steel
Wire Shelf Adjustment Type
qwikSLOT Shelf Clip
Number of Shelves
1
Recommended Environments
Dry
NSF Certified
No
Lip Type
Stationary
Shelf Adjustment Type
Quick Slot
Includes Mounting Hardware
Yes
Mounting Hardware Required
Yes

Description

Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Middle, Number of Shelves 1, Overall Depth 14 in, Overall Width 36 in, Shelf Adjustment Type Quick Slot, Shelf Depth 14 in, Shelf Width 36 in, Load Capacity 250 lb, Lip Type Stationary, Lip Height 1 in, Includes Mounting Hardware Yes, Includes (4) Shelf Clips, No NSF Certified, Dry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.