Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2148Q-DBM
Zoro #
G2881125
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Width
48 in
Depth
21"
Overall Depth
21 in
Lip Height
1/4 in
Width
48"
Details
Material
Steel
Item
Wire Shelf
Color
Black Matte
Shelf Capacity
250 lb
Finish
Epoxy
For Use With
Metro qwikSLOT Posts
Wire Shelving Material
Steel
Wire Shelf Adjustment Type
qwikSLOT Shelf Clip
Item - Wire Shelves
Wire Shelf
Wire Shelving Finish
Epoxy
Capacity
250 lb.
Adjustment Type
Shelf Clip
Includes
(4) Shelf Clips
Description
Wire Shelf, Color Black Matte, Overall Depth 21 in, Overall Width 48 in, Lip Height 1/4 in, Includes (4) Shelf Clips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.