This item is Discontinued.

Metro Wire Shelf, Drop Mat, 21x48, Smoke, Epoxy HDM2148Q-DSG

Wire Shelf, Drop Mat, 21x48, Smoke, Epoxy (Discontinued)

  • Mfr # HDM2148Q-DSG
  • Zoro # G2885340
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDM2148Q-DSG
Zoro #
G2885340
UPC #
41105611081
Country of Origin
Mexico

Dimensions

Overall Width
48 in
Depth
21 in
Overall Depth
21 in
Lip Height
1 in
Width
48"
Shelf Width
48 in
Shelf Depth
21 in

Details

Material
Steel
Load Capacity
250 lb
Item
Wire Shelf
Finish
Epoxy Coated
Color
Smoked Glass
For Use With
Metro qwikSLOT Posts
Wire Shelving Material
Steel
Wire Shelf Adjustment Type
qwikSLOT Shelf Clip
Capacity
250lb
Shelf Capacity
250 lb
Includes
(4) Shelf Clips
Item - Wire Shelves
Wire Shelf
Wire Shelving Finish
Epoxy
Adjustment Type
Shelf Clip
NSF Certified
No
Includes Mounting Hardware
Yes
Number of Shelves
1
Lip Type
Stationary
Shelf Adjustment Type
Split Sleeve
Mounting Hardware Required
Yes
Recommended Environments
Dry

Description

Wire Shelf, Color Smoked Glass, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Middle, Number of Shelves 1, Overall Depth 21 in, Overall Width 48 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 21 in, Shelf Width 48 in, Load Capacity 250 lb, Lip Type Stationary, Lip Height 1 in, Includes Mounting Hardware Yes, Includes (4) Shelf Clips, No NSF Certified, Dry

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.